Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1610"
Mfr # 953CO20LS
Zoro # G6417848
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO20LS
- Zoro # G6417848
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Wire Size | #20 |
Overall Length | 2 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #20, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31LS)
- Rocky Mountain Twist Threaded Shank Drill Bits