Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1562"
Mfr # 953HS5/32ST
Zoro # G6415249
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS5/32ST
- Zoro # G6415249
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Overall Length | 9/16 in |
Fractional Size | 5/32" |
Maximum Drilling Depth | 5/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14222)
- CRAFTSMAN Wrenches, 15mm 72 Tooth 12 Point Metric (CMMT42426)
- VERMONT GAGE Pin Gage, Plus, 0.121 In, Black (911112100)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1660" (953HS19SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953HS5/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2010", #7 (953HS7SS)
- Rocky Mountain Twist Threaded Shank Drill Bits