Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1562"
Mfr # 953CO5/32ST
Zoro # G6417181
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO5/32ST
- Zoro # G6417181
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 9/16 in |
Depth x Dia. Ratio | 2xD |
Depth:Dia. Ratio | 2xD |
Fractional Size | 5/32" |
Maximum Drilling Depth | 5/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- PROTO Combination Wrench, 16mm Sz, 4-7/8" Lengt (J1216MES)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA2)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953CO3/8SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953CO21LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8LS)
- DRILL AMERICA #3 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3S)
- Rocky Mountain Twist Threaded Shank Drill Bits