Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1250"
Mfr # 953CO1/8ST
Zoro # G6417251
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO1/8ST
- Zoro # G6417251
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 9/16 in |
Fractional Size | 1/8" |
Depth:Dia. Ratio | 2xD |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 5/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 139038 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 7/16 in Hex Shank, 1/4 x 3-3/32 in Pilot (MA45PS)
- EREM 5In Oblique Nip16 Awg (2404E)
- WILLIAMS 3/8" Drive, T27 SAE Socket (35193)
- S&G TOOL AID RECIPRO AIR SAW BLADES 4X18TPI PK/5 (SG90010)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2210", #2 (953CO2LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 3/16" (953CO3/16VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953CO7/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30ST)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- Rocky Mountain Twist Drill Bits