Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1250"
Mfr # 953CO1/8SS
Zoro # G6417260
original price:
$2.59
7% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO1/8SS
- Zoro # G6417260
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Fractional Size | 1/8" |
Maximum Drilling Depth | 9/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- STM Universal Angle Block Set (230867)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953HS3/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953HS1/8SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1440" (953CO27VS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953HS5/32ST)
- DRILL AMERICA #6 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD6L)
- Rocky Mountain Twist Threaded Shank Drill Bits