Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.1200"
Mfr # 953HS31ST
Zoro # G6415711
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #31
- Decimal Equivalent 0.12
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS31ST
- Zoro # G6415711
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 1/2 in |
Depth:Dia. Ratio | 2xD |
Wire Size | #31 |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 5/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #31, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J07509L)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- GRAY TOOLS 2-1/4" Striking Face Box Wrench, 45° Offset Head (66872)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0937" (953HS3/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2040", #6 (953HS6ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953CO7/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1250" (953CO1/8VS)
- DRILL AMERICA #13 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD13L)
- Rocky Mountain Twist Threaded Shank Drill Bits