Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.0980"
Mfr # 953HS40SS
Zoro # G6415416
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #40
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953HS40SS
- Zoro # G6415416
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 in |
Depth:Dia. Ratio | 4xD |
Wire Size | #40 |
Maximum Drilling Depth | 9/16 in |
Shank Thread Size | 1/4"-28 |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #40, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.0980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gear Levers, Style C, metric (K0179.1412X125)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 9 pcs (KTI-32100)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- CURRENT TOOLS Conduit Rack with Mesh Base, Adjustable Arms & Casters (505MAA)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 1/4" (953CO1/4LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953HS31LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 7/32" (953CO7/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1160" (953HS32SS)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- Rocky Mountain Twist Drill Bits