Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.0980"
Mfr # 953CO40VS
Zoro # G6417358
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #40
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO40VS
- Zoro # G6417358
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Size | 1/4"-28 |
Flute Length | 1/4 in |
Depth:Dia. Ratio | 1xD |
Overall Length | 13/32 in |
Wire Size | #40 |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 1/4 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #40, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.0980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #56 (C18109)
- RAMSET PIN DRIVE 3"" 100PK (794)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1200" (953CO31ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953HS1/4ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953CO5/32ST)
- Rocky Mountain Twist Threaded Shank Drill Bits