Shop All Threaded Shank Drill Bits
Rocky Mountain Twist
Threaded Shank Drill Bit, 0.0980"
Mfr # 953CO40SS
Zoro # G6417376
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #40
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Rocky Mountain Twist
- MFR # 953CO40SS
- Zoro # G6417376
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 in |
Wire Size | #40 |
Depth:Dia. Ratio | 4xD |
Shank Thread Size | 1/4"-28 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 1/4"-20 |
Description
Threaded Shank Drill Bit, Drill Bit Size #40, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards NAS 965 Type D, 1/4 In.-28, Right Hand, 0.0980
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TINNER SNIPS 12-3/4""20GA (22012)
- VIKING NORSEMAN DRILL Hi-Carbon Steel Bolt Extractor Set With Metal Case (10-Piece) (58510)
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953CO5/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1562" (953HS5/32SS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2187" (953HS7/32ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2280", #1 (953HS1LS)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1695" (953HS18ST)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21LS)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- Rocky Mountain Twist Threaded Shank Drill Bits