Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Hss Screw Machine D, D Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 95003003
Zoro # G2108603
product price: $8.09
/ea
Sold in multiples of 12 for $97.08
$97.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size D
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.246
- Drill Bit Material High Speed Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95003003
- Zoro # G2108603
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | D |
Shank Dia. | D |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Details
Item | Rmt P-3 Hss Screw Machine D |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.246 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Hss Screw Machine D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Responsive Laser Alignment Target (48-35-1111)
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", CVD (CYZR-0471)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006310)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #32, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006331)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- CHICAGO-LATROBE Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49255)
- Rocky Mountain Twist Screw Machine Length Drill Bits