Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 95002836
Zoro # G2108305
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #36
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1065
Product Information
- Brand Rocky Mountain Twist
- MFR # 95002836
- Zoro # G2108305
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | #36 |
Overall Length | 1-13/16" |
Flute Length | 13/16" |
Details
Item | Rmt P-3 Hss Screw Machine #36 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1065 |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Hss Screw Machine #36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006310)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006306)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- QUALTECH Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 2 Drill Size Fracti (DWDST2INCH)
- Rocky Mountain Twist Drill Bits