Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 95002811
Zoro # G2108077
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.191
- Drill Bit Material High Speed Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95002811
- Zoro # G2108077
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | #11 |
Overall Length | 2-1/4" |
Flute Length | 1-3/16" |
Details
Item | Rmt P-3 Hss Screw Machine #11 |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.191 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Hss Screw Machine #11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430769)
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 5/32", 5/32" Size, 135 Degrees Point Angle, High Speed Steel (95004806)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #58, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006383)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #10, #10 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006309)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51826)
- Rocky Mountain Twist Screw Machine Length Drill Bits