Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Hss Jobber Drill 17/64"
Mfr # 95003313
Zoro # G2127327
product price: $9.59
/ea
Sold in multiples of 12 for $115.08
$115.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2656
Product Information
- Brand Rocky Mountain Twist
- MFR # 95003313
- Zoro # G2127327
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64" |
Shank Dia. | 17/64" |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Details
Item | Rmt P-3 Hss Jobber Drill 17/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2656 |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Hss Jobber Drill 17/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- K-TOOL INTERNATIONAL Air Impact Wrench, Butterfly, 3/8" Dr (KTI81550)
- GEDORE Open Ended Wrench, 90mm (894 90)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #40 (95004639)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #47 (95002646)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #21 (95002620)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X #24 (95002174)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 7/64" (95000753)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #55 (C15886)
- Rocky Mountain Twist Jobber Length Drill Bits