Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Hss Aircraft 6" X #24
Mfr # 95002174
Zoro # G2111403
product price: $13.59
/ea
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #24
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.152
Product Information
- Brand Rocky Mountain Twist
- MFR # 95002174
- Zoro # G2111403
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #24 |
Shank Dia. | #24 |
Overall Length | 6" |
Flute Length | 2" |
Details
Item | Rmt P-3 Hss Aircraft 6" X #24 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.152 |
Drill Bit Finish | Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Hss Aircraft 6 In. X #24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- MITUTOYO Indicating Mic, 4" (510-134)
- MILWAUKEE TOOL 1" Drive SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket 1 5/8 in Size (49-66-6514)
- RIDGID Pkg Of 4 Wave Spring, Pk4 (87972)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #27 (95004626)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 7/64" (95000753)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 (95002635)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #30 (95002629)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #21 (95005820)
- EAZYPOWER 5/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (86773)
- Rocky Mountain Twist Jobber Length Drill Bits