Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish
Mfr # 95006306
Zoro # G2109766
product price: $9.59
/ea
Sold in multiples of 12 for $115.08
$115.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #7
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.201
- Drill Bit Material Cobalt Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95006306
- Zoro # G2109766
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | #7 |
Overall Length | 2-1/4" |
Flute Length | 1-3/16" |
Details
Item | Rmt P-3 Cobalt Screw Machine #7 |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.201 |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cobalt Screw Machine #7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- FOWLER X-Blox V-Block Set (524755000)
- HHIP 5/8" E High Speed Steel Keyway Broach With 3 Shims (2006-1050)
- MICHIGAN DRILL 1/32 HIGH SPEED STEEL DRILL BLANK (950D 1/32)
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 5/32", 5/32" Size, 135 Degrees Point Angle, High Speed Steel (95004806)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #9, #9 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001808)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006310)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine D, D Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95006453)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48915)
- Rocky Mountain Twist Screw Machine Length Drill Bits