Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cobalt Screw Machine #57, #57 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish
Mfr # 95006382
Zoro # G2110046
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #57
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.043
- Drill Bit Material Cobalt Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95006382
- Zoro # G2110046
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #57 |
Shank Dia. | #57 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Details
Item | Rmt P-3 Cobalt Screw Machine #57 |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.043 |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cobalt Screw Machine #57
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ext. Circlip Pliers, 45 deg., 5/32"-3/8" (8000 A 02)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028XD)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- PROTO 6PC ADAPTOR SKT SET (POJ52006)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006310)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 5/32", 5/32" Size, 135 Degrees Point Angle, High Speed Steel (95004806)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #10, #10 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006309)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- Rocky Mountain Twist Screw Machine Length Drill Bits