Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cobalt Screw Machine #11, #11 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish
Mfr # 95006310
Zoro # G2109757
product price: $11.25
/ea
Sold in multiples of 12 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.191
- Drill Bit Material Cobalt Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95006310
- Zoro # G2109757
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | #11 |
Overall Length | 2-1/4" |
Flute Length | 1-3/16" |
Details
Item | Rmt P-3 Cobalt Screw Machine #11 |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.191 |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cobalt Screw Machine #11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/4 (2413)
- GEARWRENCH 3/32" x 4-3/4" Pin Punch (82272)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84942N)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #32, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006331)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #57, #57 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006382)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine D, D Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95003003)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- Rocky Mountain Twist Screw Machine Length Drill Bits