Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 Cob Jobber Drill F
Mfr # 95006405
Zoro # G1775674
product price: $17.29
/ea
Sold in multiples of 12 for $207.48
$207.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size F
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.257
Product Information
- Brand Rocky Mountain Twist
- MFR # 95006405
- Zoro # G1775674
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | F |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Details
Item | Rmt P-3 Cob Jobber Drill F |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.257 |
Drill Bit Finish | Straw |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 Cob Jobber Drill F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 12" (KTI-71612)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 1/8" (95004205)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 5/16" (95002112)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill Z (95005725)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #29 (95003128)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #21 (95005820)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- Rocky Mountain Twist Drill Bits