Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Screw Machine #9, #9 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish
Mfr # 95001808
Zoro # G2108935
product price: $5.69
/ea
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #9
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.196
- Drill Bit Material High Speed Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95001808
- Zoro # G2108935
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #9 |
Shank Dia. | #9 |
Overall Length | 2-1/4" |
Flute Length | 1-3/16" |
Details
Item | Rmt P-3 B/O Screw Machine #9 |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.196 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Screw Machine #9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 95 X 70 X 35mm Four Way V-Block Set (3406-1044)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595415)
- Rocky Mountain Twist Screw Machine Length Drill Bits