Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Screw Machine 25/64", 25/64" Size, 135 Degrees Point Angle, High Speed Steel
Mfr # 95001881
Zoro # G2108953
Sold in multiples of 6 for $82.14
$82.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.396
Product Information
- Brand Rocky Mountain Twist
- MFR # 95001881
- Zoro # G2108953
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64" |
Shank Dia. | 25/64" |
Overall Length | 3-1/4" |
Flute Length | 1-7/8" |
Details
Item | Rmt P-3 B/O Screw Machine 25/64" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.396 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Screw Machine 25/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- INTERNAL TOOL A G-063-12 5/16 Dia X .062/.064 X 3/4 (20-1405)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #9, #9 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001808)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #10, #10 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006309)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #58, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006383)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48505)
- Rocky Mountain Twist Screw Machine Length Drill Bits