Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Screw Machine 1/8", 1/8" Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish
Mfr # 95001864
Zoro # G2108786
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.125
- Drill Bit Material High Speed Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95001864
- Zoro # G2108786
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Details
Item | Rmt P-3 B/O Screw Machine 1/8" |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.125 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Screw Machine 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #32, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006331)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 5/16", 5/16" Size, 135 Degrees Point Angle, High Speed Steel (95001876)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49224)
- Rocky Mountain Twist Drill Bits