Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt P-3 B/O Jobber Drill #30
Mfr # 95002629
Zoro # G1774265
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Oxide
Product Information
- Brand Rocky Mountain Twist
- MFR # 95002629
- Zoro # G1774265
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | #30 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt P-3 B/O Jobber Drill #30 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Oxide |
Decimal Equivalent | 0.1285 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt P-3 B/O Jobber Drill #30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #11 (95003110)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #27 (95004626)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X #24 (95002174)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 5/16" (95002112)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 5/32" (95000756)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 16.00mm (47372)
- Rocky Mountain Twist Drill Bits