Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 4F B/O Jobber Drill 1/16"
Mfr # 95000500
Zoro # G2126277
Sold in multiples of 12 for $46.20
$46.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Oxide
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000500
- Zoro # G2126277
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" |
Shank Dia. | 1/16" |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Details
Item | Rmt 4F B/O Jobber Drill 1/16" |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Oxide |
Decimal Equivalent | 0.0625 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 4F B/O Jobber Drill 1/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- GEARWRENCH 9mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85509)
- KRAFT TOOL Double 1/4" V-Notch Steel Rake Head, 18 (GG605-01)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/2" (114mm) (DCH0412-G)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 7/64" (95000753)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #11 (95002610)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 1/8" (95000504)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill #26 (95003425)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- Rocky Mountain Twist Jobber Length Drill Bits