Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 137Hd B&G Jobber Drill 3/8"
Mfr # 95006020
Zoro # G1775096
product price: $20.35
/ea
Sold in multiples of 6 for $122.10
$122.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8"
- Drill Bit Point Angle 137 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.375
Product Information
- Brand Rocky Mountain Twist
- MFR # 95006020
- Zoro # G1775096
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 5" |
Flute Length | 2-3/4" |
Details
Item | Rmt 137Hd B/G Jobber Drill 3/8" |
Drill Bit Point Angle | 137 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.375 |
Drill Bit Finish | Black & Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round w/ 3 Flats |
Description
Rmt 137Hd B/G Jobber Drill 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Needle Nose Plier, 11", 45 deg.ree Bent (PL-211BC)
- PORTER-CABLE Screw, 685526 (685526)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51305)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 1/8" (95002100)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 5/16" (95006016)
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill #29 (95003128)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 5/16" (95000616)
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 3/16" (95001908)
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill 1/8" (95000504)
- IRWIN DRILL BT BLK OXID 27/64"" (67827)
- Rocky Mountain Twist Jobber Length Drill Bits