Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt 135 B/G Parabolic 5/32", 5/32" Size, 135 Degrees Point Angle, High Speed Steel
Mfr # 95004806
Zoro # G2106607
product price: $9.29
/ea
Sold in multiples of 12 for $111.48
$111.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32"
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1562
- Drill Bit Material High Speed Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004806
- Zoro # G2106607
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32" |
Shank Dia. | 5/32" |
Overall Length | 3-1/8" |
Flute Length | 2" |
Details
Item | Rmt 135 B/G Parabolic 5/32" |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.1562 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black & Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 135 B/G Parabolic 5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Rubber mallet 22oz (600)
- GROZ Copper Head Sledge Hammers, 2.5 lb., 12" (34602)
- MILWAUKEE TOOL Impact Driver Kit and Light, 3600 RPM (3453-22, 2367-20)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006306)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #9, #9 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001808)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #36, #36 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002836)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #16, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006315)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001810)
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11001406)
- Rocky Mountain Twist Drill Bits