Shop All Screw Machine Length Drill Bits
Rocky Mountain Twist
Rmt 135 B/G Parabolic #21, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black & Gold Finish
Mfr # 95004921
Zoro # G1775227
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.159
Product Information
- Brand Rocky Mountain Twist
- MFR # 95004921
- Zoro # G1775227
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | #21 |
Overall Length | 3-1/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt 135 B/G Parabolic #21 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.159 |
Drill Bit Finish | Black & Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 135 B/G Parabolic #21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® Drain Auger - 1/2" x 50' (PL171209)
- AJAX Retainer (3300-1)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #11, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95002811)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine D, D Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (95003003)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine D, D Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95006453)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 5/32", 5/32" Size, 135 Degrees Point Angle, High Speed Steel (95004806)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 5/16", 5/16" Size, 135 Degrees Point Angle, High Speed Steel (95001876)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04599)
- Rocky Mountain Twist Drill Bits