Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 118 B/O Jobber Drill #32
Mfr # 95005632
Zoro # G2126995
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #32
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Oxide
Product Information
- Brand Rocky Mountain Twist
- MFR # 95005632
- Zoro # G2126995
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #32 |
Shank Dia. | #32 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt 118 B/O Jobber Drill #32 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Oxide |
Decimal Equivalent | 0.116 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 118 B/O Jobber Drill #32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 (95002635)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #47 (95002646)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill #26 (95003425)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" (95006028)
- WIDIA 3/32" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A02383)
- Rocky Mountain Twist Drill Bits