Shop All Jobber Length Drill Bits
Rocky Mountain Twist
Rmt 118 B/O Jobber Drill 1/8"
Mfr # 95000504
Zoro # G2126636
product price: $4.55
/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.125
Product Information
- Brand Rocky Mountain Twist
- MFR # 95000504
- Zoro # G2126636
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Rmt 118 B/O Jobber Drill 1/8" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.125 |
Drill Bit Finish | Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Shape | Round |
Description
Rmt 118 B/O Jobber Drill 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Powercoil 3532-5-16HIP Wire Insert Installation Tool (3532-5/16HIP)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-14-06)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- KLEIN TOOLS 5 Blade Duct Crimper (86520)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #21 (95002620)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Jobber Drill 17/64" (95003313)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #21 (95005820)
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 5/16" (95002112)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 7/16" (95004225)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 1/8" (95004205)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- Rocky Mountain Twist Drill Bits