Shop All Countersinks
Rocky Mountain Twist
Hss Countersink .500 X #10
Mfr # 954HS5-10
Zoro # G1380366
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining High Speed Steel
Product Information
- Brand Rocky Mountain Twist
- MFR # 954HS5-10
- Zoro # G1380366
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Pilot Dia. | #10 |
Pilot Length | 1/4 in |
Shank Length | 1/4 in |
Size - Decimal | #10 - 0.1935 |
Shank Thread Size | 1/4 in-28 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Threaded |
Primary Material Application | Steel |
Pilot Guide | Yes |
Secondary Material Application | Alloy Steel |
Secondary Material Application ISO Code | P3 |
Measurement System | Wire |
Flute Type | Straight |
Primary Material Application ISO Code | P |
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7218)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #21 (954CO5-21)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #30 (954CO5-30)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- Rocky Mountain Twist Countersinks, Center Drills & Spotting Drills