Shop All Countersinks
Rocky Mountain Twist
Cobalt Countersink .500 X #30
Mfr # 954CO5-30
Zoro # G1249947
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Cobalt
Product Information
- Brand Rocky Mountain Twist
- MFR # 954CO5-30
- Zoro # G1249947
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Pilot Length | 1/8 in |
Pilot Dia. | #30 |
Shank Length | 1/4 in |
Size - Decimal | #30 - 0.1285 |
Shank Thread Size | 1/4 in-28 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Black Oxide |
Shank Type - Machining | Threaded |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Secondary Material Application | Alloy Steel |
Secondary Material Application ISO Code | P3 |
Flute Type | Straight |
Measurement System | Wire |
Pilot Guide | Yes |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34962)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #21 (954CO5-21)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- Rocky Mountain Twist Countersinks, Center Drills & Spotting Drills