Shop All Countersinks
Rocky Mountain Twist
Cobalt Countersink .500 X #21
Mfr # 954CO5-21
Zoro # G1249904
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Cobalt
Product Information
- Brand Rocky Mountain Twist
- MFR # 954CO5-21
- Zoro # G1249904
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Shank Length | 1/4 in |
Pilot Length | 3/16 in |
Pilot Dia. | #21 |
Size - Decimal | #21 - 0.1590 |
Shank Thread Size | 1/4 in-28 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Black Oxide |
Shank Type - Machining | Threaded |
Primary Material Application | Steel |
Pilot Guide | Yes |
Measurement System | Wire |
Primary Material Application ISO Code | P |
Flute Type | Straight |
Secondary Material Application | Alloy Steel |
Secondary Material Application ISO Code | P3 |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 15/16 in. (47360)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #10 (954CO5-10)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #30 (954CO5-30)
- EUROBOOR Countersink, 3/8"-1", 3/4" Arbor for mag drills (SCE.25)
- Rocky Mountain Twist Countersinks