Shop All Countersinks
Rocky Mountain Twist
Cobalt Countersink .500 X #10
Mfr # 954CO5-10
Zoro # G1380454
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 3
- Material - Machining Cobalt
Product Information
- Brand Rocky Mountain Twist
- MFR # 954CO5-10
- Zoro # G1380454
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/4 in |
Pilot Dia. | #10 |
Pilot Length | 1/4 in |
Shank Length | 1/4 in |
Size - Decimal | #10 - 0.1935 |
Shank Thread Size | 1/4 in-28 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Black Oxide |
Shank Type - Machining | Threaded |
Primary Material Application | Steel |
Measurement System | Wire |
Pilot Guide | Yes |
Secondary Material Application ISO Code | P3 |
Flute Type | Straight |
Primary Material Application ISO Code | P |
Secondary Material Application | Alloy Steel |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- BOSCH ElectronicVariable-SpeedPalmRouterInstal (PR20EVSNK)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #21 (954CO5-21)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #30 (954CO5-30)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Carbide (55755)
- Rocky Mountain Twist Countersinks