Shop All Belts
Rocky
Linden Work Belt, 40, Brown
Mfr # RY5004-200-40
Zoro # G110955020
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
Product Information
Dimensions
Size | 40 in |
Details
Material | Leather |
Color | Brown |
Item | Work Belt |
Description
- •Belt Width - 1.5 in
- •One ply pebble grain leather
- •Heavy duty work belt
- •Roller buckle
- • Features the Rocky logo on the keeper
- • Available in sizes 32-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8606700)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- CAIMAN Welding Gloves, PR (1864-4)
- GUARDIAN Double Lane Speed Hump 20FtLx2FtW (DH-SP-21-20)
- ROCKY Linden Work Belt, 42, Brown (RY5004-200-42)
- ROCKY Linden Work Belt, 44, Brown (RY5004-200-44)
- CARHARTT Classic Buckle Belt, Black, 42" L, 1-1/2" W (A000550900111)
- CARHARTT Classic Buckle Belt, Black, 40" L, 1-1/2" W (A000550900110)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Medium (51-12035M)
- SITEGEAR Bon Heavy Duty Top Grain Leather Belt - 2" - X-Large (41-199)
- Rocky Workwear