Shop All Door Stops
Rockwood
Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H
Mfr # 466.BLACK
Zoro # G2519255
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Rubber
- Mounting Type Floor Mount
- Color Black
- Height 1 1/2 in
- Width 2"
Product Information
- Brand Rockwood
- MFR # 466.BLACK
- Zoro # G2519255
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 1 1/2 in |
Width | 2" |
Base Dia. | 2 in |
Details
Description
Rubber Bumper Door Stop, Mounting Type Floor Mount, Color Black, Base Dia. 2 in, Height 1 1/2 in, Mounting Style Drill and Grout, Material Molded Rubber, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Weather Strip Rmvbl Access Door, 16x16, Prime Coat W/ Scrwdrvr Latch (WSR16X16PC-SDL)
- DELTANA Door Knocker, Victorian Rope Oil Rubbed Bronze (DKR75U10B)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021M26D41)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Venetian Bronze Finish (740SALSQT-11PS)
- ROCKWOOD Hinge Pin Door Stop, Bright Brass (528.BP)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ROCKWOOD Concave Door Stop, DuraFlex (409.10)
- ROCKWOOD Door Stop, Floor-Mount, Satin Chrome (491.26D)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- Rockwood Door Accessories