Shop All Door Stops
Rockwood
Rigid Door Stop, Cast Brass, 3"H
Mfr # 471.3
Zoro # G3310282
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Polished Brass
- Height 3 in
- Width 2-1/2"
Product Information
- Brand Rockwood
- MFR # 471.3
- Zoro # G3310282
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 3 in |
Width | 2-1/2" |
Base Dia. | 2-1/2 in |
Details
Item | Rigid Door Stop |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Polished Brass |
Tip Material | DuraFlex |
Hardware | Included |
Mounting Style | Screw-In |
Mounting | Screw-In |
Description
Rigid Door Stop, Mounting Type Floor Mount, Finish Polished Brass, Base Dia. 2-1/2 in, Height 3 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Hydraulic Closer, Aluminum Finish, 10-1/2 in. Long Single Pack (K 5058)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- DUCTMATE Access Door, 18 In. H, 18 In. W, Tab-In (GRFDH18GA)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in White (TC901-HO-WH)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- ROCKWOOD Door Stop, Floor Mount, 10-1/2 in. L (468)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/2"H (443.26d)
- ROCKWOOD Door Stop, Floor-Mount, Satin Chrome (491.26D)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- DELANEY HARDWARE 3 IN. H.D. RIGID DOOR STOP BLACK (402195)
- Rockwood Door Stops