Shop All Push Plates
Rockwood
Push Plates, Aluminum Dull, 3 x12 In
Mfr # 70A.28
Zoro # G2186177
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dull
- Includes Hardware
- Operation Push
- Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)
Product Information
- Brand Rockwood
- MFR # 70A.28
- Zoro # G2186177
- Country of Origin United States
- Category Push Plates
Details
Item | Door Push Plate |
Material | Aluminum |
Finish | Dull |
Includes | Hardware |
Operation | Push |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Push Plate, Material Aluminum, Dull Finish, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772L)
- HILLMAN Silver Large D-Ring Hanger 15 lb 4 pk, 10PK (122318)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1733A)
- OEM OEM: NEW: Remote Smart Keys:2014-2015 KIA SPORTAGE SMART KEY 4B HATCH PN 95440-3W500 (RSK-KIA-3W500)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32D)
- ROCKWOOD Door Push Plate, Aluminum, 12"L x 3"W, 0.125" Proj. (73A.28)
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (70B.32DBIO)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. (73B.28)
- ROCKWOOD Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (70B.3)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- BEA Activation Plates (10EMS4751-900)
- Rockwood Door Pulls and Push Plates