Shop All Door Holders
Rockwood
Plunger Door Holder, Pol Brass, Cast Brass
Mfr # 459.3
Zoro # G3408176
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Mounting Type Wall Mount
- Finish Polished Brass
- Projection 1 7/8 in
- Height 5 3/8 in
Product Information
- Brand Rockwood
- MFR # 459.3
- Zoro # G3408176
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 5 3/8 in |
Width | 1 3/16 in |
Details
Item | Plunger Door Holder |
Material | Cast Brass |
Mounting Type | Wall Mount |
Color | Gold |
Finish | Polished Brass |
Projection | 1 7/8 in |
Tip Material | Rubber |
Hardware | Included |
Description
Plunger Door Holder, Color Gold, Polished Brass Finish, Material Cast Brass, Projection 1 7/8 in, Height 5 3/8 in, Width 1 3/16 in, Mounting Type Wall-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- EMTEK Flat Black Stop, 2258US19 (2258US19)
- HAGER Satin Chrome Latch 394426D (394426D)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- ROCKWOOD Lever Door Holder, Satin Brass, Cast Brass (461.4)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ROCKWOOD 2-7/16" Convex Wall Stop Satin Chrome Finish (40026D)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 1-3/4"H x 1-3/32"W (477.10)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- Rockwood Door Holders