Shop All Door Holders
Rockwood
Lever Door Holder, Satin Brass, Cast Brass
Mfr # 461L.4
Zoro # G2529983
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Door Mount
- Material Brass
- Finish Satin Brass
- Color Gold
- Projection 4 5/8 in
Product Information
- Brand Rockwood
- MFR # 461L.4
- Zoro # G2529983
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 2 1/4 in |
Width | 1 1/4 in |
Details
Item | Lever Door Holder |
Mounting Type | Door Mount |
Material | Brass |
Finish | Satin Brass |
Color | Gold |
Projection | 4 5/8 in |
For Use With | Doors Up to 3" Door-to-floor Clearance |
Tip Material | Rubber |
Hardware | Included |
Description
Lever Door Holder, Color Gold, Satin Brass Finish, Material Cast Brass, Projection 4 5/8 in, Height 2 1/4 in, Width 1 1/4 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- J.W. WINCO JW Winco GN115-SCH-22 Cam Latch (115-SCH-22)
- HARDWARE RESOURCES Grooming Organizer Insert for VBPO8-SC (VBPO-G01)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790192CHBRZ)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Zinc (458.3)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.10)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- ROCKWOOD 2-7/16" Convex Wall Stop Satin Chrome Finish (40026D)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Oil Rubbed Bronze (MDHF25U10B)
- Rockwood Door Stops & Holders