Shop All Door Bolt Locks
Rockwood
Heavy Duty Surface Bolt, Satin Chrome
Mfr # 585-24.26D
Zoro # G3014767
original price:
$209.24
15% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Width 2 1/32 in
- Throw Size 1 1/4 in
- Bolt Length 24 in
- Height 24 in
Product Information
- Brand Rockwood
- MFR # 585-24.26D
- Zoro # G3014767
- UPC # 696738529472
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Dimensions
Width | 2 1/32 in |
Throw Size | 1 1/4 in |
Bolt Length | 24 in |
Height | 24 in |
Bolt Head Dia. | 1 1/2 in |
Details
Item | Heavy Duty Surface Bolt |
Finish | Satin Chrome |
Material | Steel |
Hardware | Included |
Includes | Fasteners |
Description
Heavy Duty Surface Bolt, Satin Chrome Finish, Material Steel, Width 2 1/32 in, Height 24 in, Bolt Length 24 in, Bolt Head Dia. 1 1/2 in, Throw Size 1 1/4 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/4"W x 5 1/2"D x 8"H Mini Lucan Wood Corbel, Cherry (CORW03X06X08LUCH)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK (66385)
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (557.26D)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2942.26D)
- ROCKWOOD Lever Extension Flush Bolt, Bright Brass (557.3)
- ROCKWOOD 19BFB Fire Bolt (19BFB)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- Rockwood Door Guards and Bolts