Shop All Cabinet Catches
Rockwood
Grab Catch, Pull-to-Open, Roller
Mfr # 592.26D
Zoro # G6165196
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Brass
- Catch/Latch Finish Satin Chrome
Product Information
- Brand Rockwood
- MFR # 592.26D
- Zoro # G6165196
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 5/8 in |
Catch/Latch Height | 3 3/8 in |
Catch/Latch Length | 5/8" |
Catch/Latch Width | 1 in |
Catch Length | 3 3/8 in |
Catch Width | 1 in |
Strike Height | 2 3/4 in |
Strike Length | 1 15/16 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Brass |
Catch/Latch Finish | Satin Chrome |
Locking/Nonlocking | Non-locking |
Item | Grab Catch |
Color | Silver |
Catch Projection | 5/8" |
Opening Action | Pull-to-Open |
Material | Cast Brass |
For Use With | Closet Doors, Wood or Metal Frames, Doors That Can Use Passage Set, Non Locking |
Finish | Satin Chrome |
Hardware | Included |
Closure Type | Roller |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Chrome, Catch/Latch Height 3 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6KA)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, Neoprene, Black (9071FF-0150-125-0250)
- ROCKWOOD Grab Catch, Pull-to-Open, Roller (590.26D)
- ROCKWOOD Grab Catch, Pull-to-Open, Roller (594.26D)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb. (4EVP9)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, 4 lb. (4PE50)
- PRIME-LINE Prime-Line 244691 Satin Nickel Plated Cabinet Door Elbow Catch (5592605)
- HOMECARE Screen Door Catch (HO81429)
- Rockwood Cabinet Catches