Shop All Gate Door Hardware
Rockwood
Gate Latch, Satin Chrome
Mfr # 602.26D
Zoro # G1700474
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Material Cast Brass
- Number of Mounting Holes 5
- Height 11/16 in
- Color Silver
Product Information
- Brand Rockwood
- MFR # 602.26D
- Zoro # G1700474
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Height | 11/16 in |
Length | Case 2-3/8, Strike 2-3/4 in |
Width | 2 1/16 in |
Bolt Head Diameter | 5/8 in |
Overall Length | 2 7/16 in |
Overall Height | 11/16 in |
Overall Width | 1 5/16 in |
Details
Finish | Matte |
Material | Cast Brass |
Number of Mounting Holes | 5 |
Item | Secret Latch |
Color | Silver |
Latch Type | Concealed Button |
Hardware | Included |
Product Type | Gate Latch |
Hardware Included | Yes |
Description
Secret Latch, Product Type Gate Latch, Latch Type Concealed Button, Bolt Head Diameter 5/8 in, Maximum Shackle Diameter Not Applicable, Material Cast Brass, Number of Mounting Holes 5, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 1 5/16 in, Overall Height 11/16 in, Overall Length 2 7/16 in, Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Grader Blade 60" (ATV-05ATVGB)
- LARSEN SUPPLY CO Fill Valve, Pet/Live Stock Tank (04-4106)
- BROIL KING Cover Grill Baron 300 Brl King (68470)
- THRIFCO PLUMBING 7-Pattern Back Trigger Compact Metal Nozzle (8430340)
- ROCKWOOD Gate Latch, 2-1/16 In W, Oil Rubbed Bronze (602.10B)
- ROCKWOOD Gate Latch, 2-1/16 In. W, Satin Brass (602.4)
- ROCKWOOD Gate Latch, 2-1/16 In. W, Bronze (602.10)
- NATIONAL HARDWARE DOOR AND GATE SPRINGS11"" (N342-741)
- ONWARD 2 14inch 57 mm Polymer Gate Stop, Black (480BPYR)
- ALL-SOURCE Polished Chrome Lift Knob Gate (439859)
- NATIONAL HARDWARE Gate Latch Black (N184-861)
- Rockwood Gate Door Hardware