Shop All Sliding Door Edge Pulls
Rockwood
Folding Pull Handle, Cast Brass, Chrome, Clips/Fasteners
Mfr # 880.26D
Zoro # G3103177
original price:
$23.09
42% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Finish Satin Chrome
- Projection 4 1/4 in
- Color Silver
- Screw Size #6 x 3/4 OH WS
Product Information
- Brand Rockwood
- MFR # 880.26D
- Zoro # G3103177
- Country of Origin Taiwan, Province of China
- Category Sliding Door Edge Pulls
Dimensions
Screw Size | #6 x 3/4 OH WS |
Cutout Width | 1 3/4 in |
Overall Width | 1 in |
Overall Length | 1 1/4 in |
Cutout Height | 3 1/8 in |
Details
Material | Cast Brass |
Item | Recessed Folding Pull Handle |
Finish | Satin Chrome |
Projection | 4 1/4 in |
Color | Silver |
Hardware | Included |
Plate Thickness | 7/8 in |
Mounting Type | Clips/Fasteners |
Load Rated (Y/N) | N |
Description
Recessed Folding Pull Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Kickdown Holder Bright Chrome 7" (DHK7U26)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHW9)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- TOPEX 6.29 in. Large Sharp Edge Pull (Z00821600062)
- BALDWIN Estate Lifetime Satin Brass Edge Pulls (0465.044)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- Rockwood Sliding Door Edge Pulls