Shop All Door Strikes
Rockwood
Dust Proof Strike, Polished Brass
Mfr # 570.3
Zoro # G0883705
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Clear
- Width 2 7/8 in
- Material Brass
- Hardware Included
- Height 2 1/8 in
Product Information
- Brand Rockwood
- MFR # 570.3
- Zoro # G0883705
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Width | 2 7/8 in |
Height | 2 1/8 in |
Bolt Head Dia. | 3/4 in |
Details
Finish | Polished Clear |
Material | Brass |
Hardware | Included |
Item | Dust Proof Strike |
Includes | Fasteners |
Description
Dust Proof Strike, Polished Clear Finish, Material Brass, Width 2 7/8 in, Height 2 1/8 in, Bolt Head Dia. 3/4 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS 770111A689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111A689)
- ZORO SELECT Handrail Bracket, Bronze, Single Screw (1XNJ5)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Silver (CPS7500 x 689)
- STERLING SEAL & SUPPLY 909 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A909X125)
- ROCKWOOD Dust Proof Strike, Satin Chrome (570.26D)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- SCHLAGE COMMERCIAL Dust Box C603623 (C603623)
- KWIKSET Radius Deadbolt Strike 3-5/8" (83223-019)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175619)
- DON-JO 2-3/4" T Strike with 3" Extended Lip (ETS103605)
- Rockwood Door Strikes