Shop All Door Stops
Rockwood
Door Stop, Wall Mount, SS, Silver
Mfr # 406 US32D
Zoro # G3951059
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockwood
- MFR # 406 US32D
- Zoro # G3951059
- Country of Origin United States
- Category Door Stops
Details
Item | Convex Door Stop |
Description
Convex Door Stop, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Silver, Base Dia. 2-1/2 in, Projection 3/4 in, Length 2 1/2 in, Height 2 1/2 in, Width 2 1/2 in, Door Opening Adjustment 110 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Not Included, Features Concealed Mounting, Duraflex Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV100 26 GRIP-KN FBL)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W (IL-KDDH-5-AL)
- CAMDEN Mushroom push button Single gang, N/O and N/C contacts, Red button, 'Push to Exit' engraved (CMD-CM-420RPTE)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- ROCKWOOD Rigid Door Stop, Cast Brass, Gray (474.26D)
- ROCKWOOD Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W (470.26D)
- ROCKWOOD Dome Door Stop, Satin Chrome, Dia. 2 In (441.26d)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- ROCKWOOD Rigid Door Stop, Wall Mount, Satin Chrome (487.26D)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Satin Chrome (BDS450U26D)
- Rockwood Door Accessories