Shop All Door Stops
Rockwood
Door Stop, Wall Mount, Satin Chrome
Mfr # 406 US26D
Zoro # G3951223
original price:
$5.85
14% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockwood
- MFR # 406 US26D
- Zoro # G3951223
- Country of Origin United States
- Category Door Stops
Details
Item | Convex Door Stop |
Description
Convex Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Silver, Base Dia. 2-1/2 in, Projection 3/4 in, Length 2 1/2 in, Height 2 1/2 in, Width 2 1/2 in, Door Opening Adjustment 110 Degrees , Mounting Style Surface, Material Brass, Tip Material Rubber, Hardware Not Included, Features Concealed Mounting, Duraflex Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Kick Plate, 6 x 36 in., Satin Aluminum Single Pack (J 4753)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA9)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- ROCKWOOD Angle Door Stop, Steel, 2-5/8"H x 1"W (486.2C)
- ROCKWOOD Header Door Stop, Brass, 1"H x 3"W (489.15)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- ROCKWOOD Curved Roller Stop, Solid Brass, Gray (455.26D)
- ROCKWOOD Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W (467)
- ROCKWOOD Door Stop, Floor Mount, 10-1/2 in. L (468)
- PERFECT PRODUCTS Oil Rubbed Bronze Door Stop 01286 (01286)
- Rockwood Door Accessories