Shop All Door Stops
Rockwood
Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W
Mfr # 470.26D
Zoro # G5767408
original price:
$33.00
1% off
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Satin Chrome
- Color Gray
- Length 2 1/2 in
Product Information
- Brand Rockwood
- MFR # 470.26D
- Zoro # G5767408
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Length | 2 1/2 in |
Height | 3 in |
Width | 1 1/16 in |
Base Dia. | 2-1/2 in |
Details
Item | Door Stop |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Satin Chrome |
Color | Gray |
Projection | 3/4 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Tip Material | DuraFlex |
Mounting Style | Screw-In |
Hardware | Included |
Description
Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Color Gray, Base Dia. 2-1/2 in, Projection 3/4 in, Length 2 1/2 in, Height 3 in, Width 1 1/16 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door w/Black Hinges (2268MHCCOLLH1D4916)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Oil Rubbed Bronze Finish (571B10B)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (3068pri8401RH154916)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.10)
- ROCKWOOD Door Stop, Floor Mount, Black, 2" dia. Base (468-RKW)
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- ROCKWOOD Concave Door Stop, Cast Brass, Gray (403.26D)
- ZORO SELECT Door Stop, Door Mount, Painted (19-182OW)
- Rockwood Door Stops & Holders