Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx36W, SS
Mfr # K1050 8X36.32D316
Zoro # G0446214
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 36 in
- Finish Dull 316
- Material Stainless Steel
Product Information
- Brand Rockwood
- MFR # K1050 8X36.32D316
- Zoro # G0446214
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 36 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 8 in, Width 36 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Clutch Assembly, Simplex, Left Hand (80125300001)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- MAG-MATE Rare Earth Magnet Material, 14.60 lb. (NE5050NP42)
- ZORO SELECT Basemount Over Door Seal, 100 ft., Black (29520059)
- ROCKWOOD Door Protection Plate, 6Hx34W, Aluminum (K1050 6X34.28)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- ROCKWOOD Door Protection Plate, 46Hx34W, Aluminum (K1050 34X46.28)
- ROCKWOOD Door Protection Plate, 10Hx34W, SS (K1050 10X34.32D316)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum (K1050 8X30.28)
- DON-JO Don-Jo Kick Plates (IP-90 6X32 613)
- Rockwood Door Accessories