Shop All Kickplates
Rockwood
Door Protection Plate, 8Hx34W, Aluminum
Mfr # K1050 8X34.28
Zoro # G2820894
original price:
$46.69
5% off
new price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 8 in
- Width 34 in
- Finish Dull
- Material Aluminum
Product Information
- Brand Rockwood
- MFR # K1050 8X34.28
- Zoro # G2820894
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 8 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 8 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Dark Bronze Kit (8BR0704.007)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Marseille Fluted Panel Moulding (PML04X01MA)
- BEST Bypassing Trck Kit, 405305001 Stanley EDP (405305001)
- ROCKWOOD Door Protection Plate, 6Hx30W, Brass (K1050 6X30.3)
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- ROCKWOOD Door Protection Plate, 46Hx34W, Aluminum (K1050 34X46.28)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- ROCKWOOD Door Protection Plate, 8Hx34W, Bronze (K1050 8X34.10)
- ROCKWOOD 16" x 34" Fire Rated Kick Plate Satin Stainless Steel Finish (K1050F32D1634BEV)
- PRIME-LINE Kick Plate, 8 x 36 in., Satin Aluminum Single Pack (J 4754)
- Rockwood Kickplates