Shop All Kickplates
Rockwood
Door Protection Plate, 6Hx34W, Bronze
Mfr # K1050 6X34.10
Zoro # G1201347
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Mop
- Height 6 in
- Width 34 in
- Finish Dull
- Material Bronze
Product Information
- Brand Rockwood
- MFR # K1050 6X34.10
- Zoro # G1201347
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 6 in |
Width | 34 in |
Details
Kick Plate Type | Mop |
Item | Door Protection Plate |
Finish | Dull |
Material | Bronze |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Mop, Height 6 in, Width 34 in, Dull Finish, Material Bronze, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- RAYMOND ISO-D Series Die Spring, PK10 (304404D)
- RENIN Renin 72 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE072080)
- PRIME-LINE Roller Assembly, 1-1/4 in. Tandem Wheels, Concave Edge, Steel B.B. (D 1607)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- ROCKWOOD Door Protection Plate, 12Hx28W, SS (K1050 12X28.32D)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D316)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- ROCKWOOD Door Protection Plate, 8Hx30W, Aluminum (K1050 8X30.28)
- SCHLAGE KICK PLATE BRS 8""X34"" (SC8400PA3 8X34)
- Rockwood Door Surface Protection