Shop All Kickplates
Rockwood
Door Protection Plate, 36Hx34W, Aluminum
Mfr # K1050 34X36.28
Zoro # G3485596
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 36 in
- Width 34 in
- Finish Dull
- Material Aluminum
Product Information
- Brand Rockwood
- MFR # K1050 34X36.28
- Zoro # G3485596
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 36 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 36 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- KIPP Spring Plunger Assembly Key 5/8" And M16 (K0317.916)
- HILLMAN S68 Single Sided Universal Blank Key for Sargent 10PK (5965199)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ROCKWOOD Door Protection Plate, 46Hx34W, Aluminum (K1050 34X46.28)
- ROCKWOOD Door Protection Plate, 6Hx34W, Aluminum (K1050 6X34.28)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424410N)
- Rockwood Kickplates